Shop All OEM Replacement Motors
Fasco
Motor1/2HP 208-230V1PH Rev 1625RPM
Mfr # D788
Zoro # G3210203
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/2 HP
- Motor Application HVAC-R
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D788
- Zoro # G3210203
- UPC # 06267546793429
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 5-1/2" |
Body Dia. | 5.63" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 11.39" |
Stud Size | 8 |
Description
Motor1/2HP 208-230V1PH Rev 1625RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Buyers Hydraulic Reservoir, SMS005BK, Side Mount Bracket Kit (SMS005BK)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C16120 (C16120)
- FAG BEARINGS Tapered Roller Bearings > 60mm - 120mm (30212A)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: McQuay Replacement For: BA2H015 (D1144)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: McQuay Replacement For: 879-382-562-ZB-00 (D1142)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Economite/Mid-Contienent Gas Burner Replacement For: AA2P026N (D1151)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 8251510360 (D1179)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: Thermal Transfer Replacement For: 66098 (D1006)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8028S (D1047)
- BROAN Motor (97009724)
- Fasco OEM Replacement Motors