Shop All OEM Replacement Motors
Fasco
Motor1/2HP 208-230V 1075RPM Motor
Mfr # D7745
Zoro # G3210258
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D7745
- Zoro # G3210258
- UPC # 00663001028888
- Country of Origin United States
- Category OEM Replacement Motors
Details
Item | Motor1/2HP 208-230V 1075RPM Motor |
Description
Motor1/2HP 208-230V 1075RPM Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9220-5DZ-03T)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3211FG-N03-11S)
- BESTORQ Aftermarket replacement for 1769767 Troy Bilt 33 INCH belt, SPA1675 (SPA1675)
- SMC Compact Cylinder, 32mm Bore, 100mm Strke (CDQ2B32TF-100DZ)
- FASCO Fasco Ventilation Motor, 2/67 HP, 1550 RPM, 115V, OAO (D0314)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750 (D1190)
- FASCO Motor, 1/10 HP, OEM Replacement Brand: Nutone Replacement For: 6717 (D1107)
- FASCO Condenser Fan Motor, 1/5, OEM Replacement Brand: Rheem/Ruud (D2840)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8389S (D1041)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11528 (D1189)
- CENTURY MODEL-RFHP-48FR (FE6004F)
- Fasco OEM Replacement Motors