Shop All OEM Replacement Motors
Fasco
Motor1/25HP 3000RPM 115V 3.3"Dia
Mfr # D210
Zoro # G3208858
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/25 HP
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
- Motor Mounting Type Extended Studs
- Motor Shaft Rotation Clockwise Shaft End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D210
- Zoro # G3208858
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/4" |
Shaft Length | 2-1/2" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Description
Motor1/25HP 3000RPM 115V 3.3 In.Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-230/3)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75" OD (5V9752)
- EATON AEROQUIP Hose Fitting, Crimp, Metric, 45, 1/2, M24X1.5 (1A12DSA8)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11510 (D1158)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Arkia, Tappan & SJC Replacement For: JA1C039 (D1180)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8094S (D1053)
- FASCO Motor, 1/35 HP, OEM Replacement Brand: Jenn Air Replacement For: 70CR (D1173)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8383S (D1055)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8028S (D1047)
- Fasco OEM Replacement Motors