Shop All OEM Replacement Motors
Fasco
Motor1/25HP 115V 1550RPM 3 3/8"
Mfr # D0030
Zoro # G3208331
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/25 HP
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
- Motor Mounting Type Extended Studs
- Motor Shaft Rotation Clockwise Shaft End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D0030
- Zoro # G3208331
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 0.313" |
Shaft Length | 2.55" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Description
Motor1/25HP 115V 1550RPM 3 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1312mm (SPZ1312)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230-1)
- DAYTON Gearbelt, XL, 55 Teeth, Length 11.0 In, Pitch: 1/5" (1DHH6)
- TRITAN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP210-30)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: 5KSM59ES2001 (D1152)
- FASCO Motor, 1/140 HP, OEM Replacement Brand: Fasco Replacement For: 293A (D1159)
- FASCO Motor, 1/10 HP, OEM Replacement Brand: ILG Replacement For: 7108-2171 (D1039)
- FASCO Motor, 1/50, 1/80, 1/140 HP, OEM Replacement Brand: Buck Stove Replacement For: 7163-6045 (D1138)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 19-09-215 (D1165)
- FASCO Motor, 1/15HP 115-208/230V 1550RPM (D482)
- DAYTON Direct Drive Motor, 1/20 HP, Replacement For: Dayton 1HKL5C, 1HLA3C (41NL03)
- Fasco HVAC Motors