Shop All OEM Replacement Motors
Fasco
Motor1/25HP 115V 1500RPM Cw 1Sp
Mfr # D134
Zoro # G3208803
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/20 HP
- Motor Application Ventilation, Unit Heater
- Motor Design Shaded Pole
- Motor Enclosure Design Totally Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D134
- Zoro # G3208803
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 0.313" |
Shaft Length | 2.3" |
Overall Length | 6.64" |
Description
Motor1/25HP 115V 1500RPM Cw 1Sp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L790 79" Outside Length, 1/2" Top Width, 1 Ribs (4L790-2)
- BOSTIK Bostik Never Seez Blue Moly Anti-Seize 8 oz. Brush Top Can (NBBT-8)
- CLESCO 1/2" ID 2 Bolt Flange Mount Press Stnls, Uhmw Bearing (F2SS-UH-050)
- NTN Tapered Roller Bearing Cones (HH221434)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Bohn Replacement For: 7190-0442 (D1125)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F33HXDDK-1548 (D359)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11510 (D1158)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8387S (D1044)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3367 (D1182)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Fasco Replacement For: B45267 (D0563)
- DAYTON Direct Drive Motor, 1/4 HP, Replacement For: Dayton 1HKL6C, 1HKL7C, 1HLA5C, 1HLA8C (41NL04)
- Fasco OEM Replacement Motors