Shop All OEM Replacement Motors
Fasco
Motor115V 3200RPM 125Cfm Blower
Mfr # A125
Zoro # G3202987
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application HVAC-R
- Motor Design Shaded Pole
- Motor Enclosure Design Open
- Motor Sub Application Centrifugal Blower Motor
- Motor Thermal Protection Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A125
- Zoro # G3202987
- UPC # 00663001021063
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Item | Motor |
Motor Application | HVAC-R |
Motor Design | Shaded Pole |
Motor Enclosure Design | Open |
Motor Sub Application | Centrifugal Blower Motor |
Motor Thermal Protection | Automatic |
Nameplate RPM | 3200 rpm |
No. of Speeds | 1 |
Phase | 1 |
Voltage | 115V |
Motor Bearings | Sleeve |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees C |
Full Load Amps | 1.1A |
Standards | UL Recognized, CSA Certified |
Hz | 60 Hz |
Application | Blower |
Description
Motor115V 3200RPM 125Cfm Blower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR-04MJ TEE (6804-04-04-04)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 2 In, Steel (C-200)
- SKF SKF 6008 2ZJEM, Single Row Ball Bearings (6008 2ZJEM)
- THOMSON Ball Bushing Die, Bore Dia 1.250 In (DS20)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Heatcraft (D1133)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8383S (D1055)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043766 (D1121)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8382S (D1045)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11510 (D1158)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Jenn Air Replacement For: 80CR (D1170)
- TITUS Motor, 277V, 1/4 HP, CCW (10051202)
- Fasco HVAC Motors