Shop All OEM Replacement Motors
Fasco
Motor115V 2500RPM 1Spd Blower
Mfr # A212
Zoro # G3203982
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application HVAC-R
- Motor Design Shaded Pole
- Motor Enclosure Design Open
- Motor Sub Application Centrifugal Blower Motor
- Motor Thermal Protection Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A212
- Zoro # G3203982
- UPC # 00663001021735
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Item | Motor |
Motor Application | HVAC-R |
Motor Design | Shaded Pole |
Motor Enclosure Design | Open |
Motor Sub Application | Centrifugal Blower Motor |
Motor Thermal Protection | Automatic |
Nameplate RPM | 2700 rpm |
No. of Speeds | 1 |
Phase | 1 |
Voltage | 115V |
Motor Bearings | Sleeve |
Ins. Class | B |
Max. Ambient Temp. | 40 Degrees C |
Full Load Amps | 1.25A |
Standards | UL Recognized, CSA Certified |
Hz | 60/50 Hz |
Application | Blower |
Description
Motor115V 2500RPM 1Spd Blower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-100-31)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 3/8 In (FCR24-10-6-SS)
- DYNABRADE Speed Regulator (01469)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206447 (D1157)
- FASCO , OEM Motor, 1/20 HP, 1550 RPM, 115/230V, Totally Encl (D351)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F33HXDDK-1548 (D359)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501899 (D1243)
- FASCO Fasco Ventilation Motor, 1/25 HP, 1550 RPM, 115V, OAO, 3.3 Frame, Extended Studs (D031)
- FASCO Motor, 1/11, 1/25, 1/70 HP, OEM Replacement Brand: Camco Replacement For: 2868-405-173 (D119)
- DAYTON Direct Drive Motor, 1/15 HP, Replacement For: Dayton 1HLA4C (41NL06)
- Fasco OEM Replacement Motors