Shop All OEM Replacement Motors
Fasco
Motor115V 1500RPM 320Cfm Centblwr
Mfr # 50756-D500
Zoro # G3200482
original price:
$254.52
7% off
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application HVAC-R
- Motor Design Shaded Pole
- Motor Enclosure Design Open
- Motor Sub Application Centrifugal Blower Motor
- Motor Thermal Protection Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # 50756-D500
- Zoro # G3200482
- UPC # 00663001020820
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Item | Motor |
Motor Application | HVAC-R |
Motor Design | Shaded Pole |
Motor Enclosure Design | Open |
Motor Sub Application | Centrifugal Blower Motor |
Motor Thermal Protection | Automatic |
Nameplate RPM | 1500 rpm |
No. of Speeds | 1 |
Phase | 1 |
Voltage | 115V |
Motor Bearings | Sleeve |
Ins. Class | A |
Max. Ambient Temp. | 40 Degrees C |
Full Load Amps | 1.3A |
Standards | UL Recognized, CSA Certified |
Hz | 60/50 Hz |
Application | Blower |
Description
Motor115V 1500RPM 320Cfm Centblwr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP60 7/8 (1VP60 7/8)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3325X4)
- PIX V-Belt, Cogged 3/8 X 42.5 (3VX425)
- FAFNIR Single Row Radial Ball Bearing, Shielded (38KD C3)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11528 (D1189)
- FASCO Motor115V 1Speed 2900RPM Blower (50748-D700)
- FASCO Motor1/35-5 115V 1050RPM 5Spd Motor (D294)
- FASCO Motor, 1/20HP 115V 1500RPM 3.3" Motor (D133)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F33HXDDK-1548 (D359)
- FASCO Motor, 1/88 HP, OEM Replacement Brand: Nutone Replacement For: 53581 (D0636)
- YORK Motor, 7.5 HP, 230/460V, 1750 rpm, 213T (S1-024-39476-000)
- Fasco OEM Replacement Motors