Shop All OEM Replacement Motors
Fasco
Motor115V 1/20HP 1500RPM Cw Motor
Mfr # D226
Zoro # G3208919
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/20 HP
- Motor Design Shaded Pole
- Motor Enclosure Design Totally Enclosed
- Motor Mounting Type Extended Studs
- Motor Shaft Rotation Clockwise Shaft End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D226
- Zoro # G3208919
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 0.312" |
Shaft Length | 2.3" |
Body Dia. | 3.91" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6.98" |
Description
Motor115V 1/20HP 1500RPM Cw Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Coupler 1/4" FPT 1/4" 6-Point (CO 15X4F)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-35A)
- EATON AEROQUIP Hose Fitting, Sleeve, 3/16 In (900568-4B)
- NSK NSK-608VV, 600 Series Single Row Deep Groove Ball Bearing, 608VV (608VV)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206447 (D1157)
- FASCO Motor, 1/11, 1/25, 1/70 HP, OEM Replacement Brand: Camco Replacement For: 2868-405-173 (D119)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Jenn Air Replacement For: 80CR (D1170)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: 5KSM59ES2001 (D1152)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750 (D1190)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206444 (D1156)
- BROAN Motor (97010736)
- Fasco OEM Replacement Motors