Shop All OEM Replacement Motors
Fasco
Motor, Accy 5.5" Mtr Diam Mntg Lug Kit
Mfr # NO55L
Zoro # G3215009
product price: $31.05
/ea
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # NO55L
- Zoro # G3215009
- Country of Origin United States
- Category OEM Replacement Motors
Details
Item | Motor,Accy 5.5" Mtr Diam Mntg Lug Kit |
Description
Motor,Accy 5.5 In. Mtr Diam Mntg Lug Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS MK3 SOL VALVE (031SA4002000030)
- BESTORQ Cogged Belt, 100 in Outside Length, 3/8 in Top Width, 1 Ribs (AX98)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 56.2 in L Outside, 11/32 in THK (AX54)
- TOMPKINS Hydraulic Fitting-Steel08MOR-04FPX 90 (6901-08-04)
- FASCO Motor, 1/10 HP, OEM Replacement Brand: Nutone Replacement For: 6717 (D1107)
- FASCO Motor1/50HP 120V 1400RPM (D633)
- FASCO Motor, 1/150 HP, OEM Replacement Brand: Coleman Replacement For: 7121-5906 (D408)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: Fasco Replacement For: B45227 (D0562)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8382S (D1045)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Jenn Air Replacement For: 80CR (D1170)
- CENTURY Motor, 1/10 HP, OEM Replacement Brand: Ice Cap Replacement For: 5KCP29BK4169S (950)
- Fasco HVAC Motors