Shop All 3.3 Inch Diameter Motors
Fasco
Motor 3.3 In, 1/30-1/65 HP, 115V, CCW/LE
Mfr # D137
Zoro # G6131377
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,500
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 2
- HP 1/30, 1/65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D137
- Zoro # G6131377
- UPC # 663001024279
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Length | 2 3/8 in |
Length Less Shaft | 3 5/16 in |
Shaft Dia. | 5/16 in |
Body Dia. | 3 5/16 in |
Overall Length | 8 7/8 in |
Stud Size | #8-32 |
Lead Length | 15 in |
Bolt Circle Dia. | 2 7/8 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/30, 1/65 HP, Nameplate RPM 1,500, No. of Speeds 2, Voltage 115V AC, Full Load Amps 1.0/0.70 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 15 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/8" x 1/4" Tube x R(PT) SS Male Adapter (KQG2H06-01S)
- HHIP TPG-321 C-6 Carbide Insert (6020-0321)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-S00)
- PIX Belt, XPZ Cogged, 10 x 1087mm LP (XPZ1087)
- FASCO HVAC 3.3 In Motor, 1/35-1/110 HP, 115V, CW (D534)
- FASCO HVAC 3.3 In Motor, 1/15-1/20 HP, 115V, CCW (D1161)
- FASCO HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (D228)
- FASCO D235 3.3", 1/12 Hp, 115V, 1500 (D235)
- FASCO HVAC 3.3 In Motor, 1/90 HP, 240V, CCW (D1119)
- FASCO HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (D205)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D364)
- Fasco HVAC Motors