Shop All OEM Replacement Motors
Fasco
Motor, 1/65 HP, OEM Replacement Brand: Loren Cook Replacement For: 615049
Mfr # D1117
Zoro # G4334535
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame 3.3
- HP 1/65 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D1117
- Zoro # G4334535
- UPC # 815585028314
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 0.313" |
Shaft Length | 2.3" |
Length Less Shaft | 3 1/16 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5.37" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/65 HP, Nameplate RPM 1,590, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.6 A, 3.3 in Frame, OEM Replacement Brand Loren Cook, Replacement For 615049, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Economy Bail (CP00100)
- D&D Timing Belt, H, 1.5 x 42in PL, T84 (420H150)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (36VF04)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 21276-01 (D832)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Mid Continent Replacement For: JA1M069NV (D454)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- FASCO Motor1/25HP 115V 1550RPM 3 3/8" (D0030)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Jenn Air Replacement For: 80CR (D1170)
- FASCO Motor, 1/20HP 115V 1500RPM 3.3" Motor (D133)
- U.S. MOTORS Motor, 1/10 HP, Replacement For: HG3201, HG3202, HG3203, HG3204, HG3221, HG3222, HG3223, HG3224 (1470P)
- Fasco HVAC Motors