Shop All OEM Replacement Motors
Fasco
Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 7173-1580
Mfr # D1100
Zoro # G4334596
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/50 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1100
- Zoro # G4334596
- UPC # 815585028147
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 2.45" |
Length Less Shaft | 3 1/16 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3-19/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5.51" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/50 HP, Nameplate RPM 1,550/900, No. of Speeds 2, Voltage 115V AC, Full Load Amps 1.20/0.70 A, 3.3 in Frame, OEM Replacement Brand Loren Cook, Replacement For 7173-1580, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 18 # of Teeth (80BS18H X 1)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 3 In. (FCR-3)
- AIGNEP USA Universal Flow Control, 1/8 In, FNPTFxTube (88972-02-02)
- CONTINENTAL 3/8" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-03-13)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Mid Continent Replacement For: JA1M069NV (D454)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- FASCO Motor, 1/20HP 115V 1500RPM 3.3" Motor (D133)
- FASCO Motor, 1/65 HP, OEM Replacement Brand: Loren Cook Replacement For: 615049 (D1117)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750 (D1190)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3367 (D1182)
- ENVIROTEC Motor, 1/4 HP, 240-277V, 1 Phase, 3 SPD (PM-02-0052)
- Fasco HVAC Motors