Shop All OEM Replacement Motors
Fasco
Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 42865
Mfr # D1104
Zoro # G4334578
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/50 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1104
- Zoro # G4334578
- UPC # 815585028215
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 2-1/4" |
Length Less Shaft | 6 5/8 in |
Body Dia. | 3-19/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 8.90" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/50 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.9 A, 3.3 in Frame, OEM Replacement Brand Loren Cook, Replacement For 42865, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Mender Fitting, 3/8" ID, PK10 (642)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 221 x 122in OC, 3 Band (3/B119)
- BESTORQ Aftermarket Husqvarna LTH1538 (96043003801) (Deck 38") Riding Lawn Mower Replacement Belt, A94LG (A94LG)
- NACHI 5200 Series Double Row Angular Contact, 5205 (5205)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Tecumseh Replacement For: 810E026A81 (D9487)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8389S (D1041)
- FASCO Fasco Ventilation Motor, 1/100 HP, 3000 RPM, 115V, TEAO (D616)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Tjernlund Replacement For: 7163-6058 (D130)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Jenn Air Replacement For: 7108-2101 (D377)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: HC30GB232 (D1184)
- DAYTON Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB6C, 45MX73 (GGS_47557)
- Fasco OEM Replacement Motors