Shop All 3.3 Inch Diameter Motors
Fasco
Motor, 1/50-1/65-1/80 HP, 120V, CW
Mfr # D1134
Zoro # G6096526
original price:
$92.95
4% off
new price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Nameplate RPM 1,300
- Motor Enclosure Design Open Air-Over
- Number of Speeds 3
- HP 1/50, 1/65, 1/30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1134
- Zoro # G6096526
- UPC # 663001023371
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Length | 1 3/4 in |
Shaft Dia. | 1/4 in |
Body Dia. | 3 5/16 in |
Length Less Shaft | 2 13/16 in |
Lead Length | 15 1/2 in |
Overall Length | 4 9/16 in |
Bolt Circle Dia. | 2 7/8 in |
Stud Size | #8-32 |
Description
OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/50, 1/65, 1/30 HP, Nameplate RPM 1,300, No. of Speeds 3, Voltage 120V AC, Full Load Amps 1.1/0.80/0.60 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 15 1/2 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B301025)
- BESTORQ Bestorq Double Side Timing Belt Model D420L100 - 42 in Outside Length - 1 in Top Width (D420L100)
- COXREELS Reel Lp L/H 12Vdc Motor (1125-5-250-E)
- SMC FRL, 3/8" NPT Ports, Auto Drain (AC30-N03D-3Z-A)
- FASCO HVAC Motor, 1/25 HP, 3000 rpm, 230V, 3.3 (D216)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D601)
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW (D608)
- FASCO HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (D208)
- FASCO HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (D205)
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 (D200)
- FASCO HVAC 3.3 In Motor, 1/15-1/30 HP, 240V, CW (D1118)
- Fasco 3.3 Inch Diameter Motors