Shop All OEM Replacement Motors
This Product is Discontinued
Fasco
Motor, 1/5 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29LL8385S (Discontinued)
Mfr # D1040
Zoro # G4334830
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 42
- HP 1/5 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D1040
- Zoro # G4334830
- UPC # 815585027652
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 8.1" |
Length Less Shaft | 4 5/16 in |
Bolt Circle Dia. | 4 5/8 in |
Body Dia. | 5-7/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 12-7/16" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 HP, Nameplate RPM 925, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 1.6 A, 42 Frame, OEM Replacement Brand IEC, Replacement For 5KCP29LL8385S, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.