Shop All OEM Replacement Motors
Fasco
Motor, 1/40 HP, OEM Replacement Brand: Intercity Products Replacement For: 1708-518
Mfr # D1167
Zoro # G4334316
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/40 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1167
- Zoro # G4334316
- UPC # 818508022277
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 1" |
Length Less Shaft | 5 3/16 in |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6.18" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/40 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.55 A, 3.3 in Frame, OEM Replacement Brand Intercity Products, Replacement For 1708-518, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Bright Chrome Ring 36082625037 (36082625037)
- CLESCO 1 3/16 In Bore-Set Screw Type Mounted Ball Bearing-Flange, F2Cm-Bs-118 (F2CM-BS-118)
- DODGE 208 Normal Duty Pillow Block Ball Bearing Unit, 1-1/2 in Bore (123814)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 60 PSI, SS (SRV390-1/2-V-SS-060)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 21276-01 (D832)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: Thermal Transfer Replacement For: 66098 (D1006)
- FASCO Motor1/40HP, 115V, 1500RPM, 60Hz (D127)
- FASCO Motor1/25HP 3000RPM 115V 3.3"Dia (D210)
- FASCO Motor115V 1Speed 2900RPM Blower (50748-D700)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043336 (D1120)
- HOSHIZAKI Pump Motor (4A4259-01)
- Fasco HVAC Motors