Shop All Cooling Equipment Relays
Fasco
Motor, 1.4 HP, 115V, 1500 rpm
Mfr # D126
Zoro # G2077183
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Fasco
- For Use With Mfr. Model Number 50755-D500
- Product Type Motor, 1/40 HP, 115V, 1500 rpm
- OEM Replacement Brand Fasco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D126
- Zoro # G2077183
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Motor, 1.4 HP, 115V, 1500 rpm |
Fits Brand | Fasco |
For Use With Mfr. Model Number | 50755-D500 |
Product Type | Motor, 1/40 HP, 115V, 1500 rpm |
OEM Replacement Brand | Fasco |
Description
Motor, 1/40 HP, 115V, 1500 rpm, OEM Replacement Brand Fasco
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE O-Ring, For Use With Mfr. Model Number 60-1257, Fits Brand Fireye, 124-14 (124-14)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Payne P101-MF20, 2PK (20255.11AB)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 20x44" (2JVD3)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Honeywell F100 / F150 #FC100A1037, 2PK (20255.11H)
- FASCO Blower, 115V, 2 SPDT (B45267)
- FASCO Motor, 1.4 HP, 208/230V, 1625 rpm (D783)
- FASCO Motor, 1.4 HP, 115V, 825 rpm (D829)
- FASCO Blower Motor, 115V, 135 cfm (50752-D500)
- FASCO Blower, 480 cfm, 115V, 1200/1400 rpm (50769-D500)
- FASCO Blower Motor, 115V, 3200 rpm (A166)
- ALTRONIX Relay Module 6/12VDC 120Ma DPDT, Relay, - (RB5)
- Fasco Cooling Equipment Relays