Shop All OEM Replacement Motors
Fasco
Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8382S
Mfr # D1045
Zoro # G4334797
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- HP 1/30 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1045
- Zoro # G4334797
- UPC # 815585027706
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 9" |
Length Less Shaft | 3 in |
Bolt Circle Dia. | 4 5/8 in |
Body Dia. | 5-7/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 12-1/8" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/30 HP, Nameplate RPM 1,100, No. of Speeds 3, Voltage 115-127V AC, Full Load Amps 0.53 A, 42 Frame, OEM Replacement Brand IEC, Replacement For 5KCP29BK8382S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263029, Return Line, 10 micron, Outside-In (MF0064538)
- ARO Mounting Bracket, L Type, For 6CRN0 (104405)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0080MA010P, Suction, 10 micron (ZX-0080MA010P)
- LOC-LINE Round Nozzle, Black, 3/4", PK50 (69542-BLK)
- FASCO Condenser Fan Motor, 1/5, OEM Replacement Brand: Rheem/Ruud (D2840)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- FASCO Motor, 1/3 HP, OEM Replacement Brand: Coleman Replacement For: Coleman Mfr. No. 1468-306, 1468-3069 (D1092)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043336 (D1120)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8383S (D1055)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3829 (D1178)
- MARATHON MOTORS OEM Replacement Motor, 3-Ph, Dripproof, 5HP (056T34D5364)
- Fasco HVAC Motors