Shop All OEM Replacement Motors
Fasco
Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8094S
Mfr # D1053
Zoro # G4334745
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- HP 1/30 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1053
- Zoro # G4334745
- UPC # 815585027782
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 7.15" |
Length Less Shaft | 3 5/16 in |
Bolt Circle Dia. | 4 5/8 in |
Body Dia. | 5-7/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 10.52" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/30 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 265V AC, Full Load Amps 0.38 A, 42 Frame, OEM Replacement Brand IEC, Replacement For 5KCP29BK8094S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER 12oz. Urethane Mold Release (S236)
- FESTO Coupling Piece KSG-M20X1, 5 (KSG-M20X1,5)
- FESTO Semi-Rotary Drive DSM-12-270-A-B (DSM-12-270-A-B)
- CONTINENTAL CONTITECH 1" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-100-11)
- FASCO Motor1/25HP 115V 1550RPM 3 3/8" (D0030)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: Thermal Transfer Replacement For: 66098 (D1006)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Economite/Mid-Contienent Gas Burner Replacement For: AA2P026N (D1151)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8382S (D1045)
- FASCO Motor, 1/140 HP, OEM Replacement Brand: Fasco Replacement For: 293A (D1159)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Reznor Replacement For: 7162-0396 (D461)
- TELEDYNE LAARS Motor, 115V (R2060900)
- Fasco OEM Replacement Motors