Shop All OEM Replacement Motors
This Product is Discontinued
Fasco
Motor, 1/3 HP, OEM Replacement Brand: Arkia, Tappan & SJC Replacement For: K55HXSFN8042 (Discontinued)
Mfr # D795
Zoro # G4333887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 48
- HP 1/3 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D795
- Zoro # G4333887
- UPC # 818508020389
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 6.42" |
Length Less Shaft | 5 13/16 in |
Bolt Circle Dia. | 5-3/16" |
Body Dia. | 5.7" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 12.23" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.1 A, 48 Frame, OEM Replacement Brand Arkia, SJC, Tappan, Replacement For K55HXSFN8042, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.