Shop All OEM Replacement Motors
Fasco
Motor, 1/25 HP, OEM Replacement Brand: McQuay Replacement For: BA2H015
Mfr # D1144
Zoro # G4334438
product price: $197.00
/ea
Free Shipping & Returns
$197.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/25 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1144
- Zoro # G4334438
- UPC # 818508022109
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 3/8" |
Shaft Length | 5.68" |
Length Less Shaft | 4 3/4 in |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 10.43" |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/25 HP, Nameplate RPM 1,200, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.1 A, 3.3 in Frame, OEM Replacement Brand McQuay, Replacement For BA2H015, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In (QS 1 L 72)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Black (IGBK03830-250)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L340)
- MAGNALOY COUPLING ASSEMBLY 3/4/1-3/8IN JAW COUPLING (300)
- FASCO Motor1/50HP 120V 1400RPM (D633)
- FASCO Fasco Ventilation Motor, 1/25 HP, 1550 RPM, 115V, OAO, 3.3 Frame, Extended Studs (D031)
- FASCO Motor1/25HP Motor, Dbl Shft 208-230V (D292)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8388S (D1049)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 8251510360 (D1179)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Tjernlund Replacement For: 7163-6058 (D130)
- Fasco OEM Replacement Motors