Shop All OEM Replacement Motors
Fasco
Motor, 1/20HP 115V 1500RPM 3.3" Motor
Mfr # D133
Zoro # G3208742
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/20 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D133
- Zoro # G3208742
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 0.313" |
Shaft Length | 2.3" |
Overall Length | 5.41" |
Description
Motor,1/20HP 115V 1500RPM 3.3 In. Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUA9)
- CHICAGO PNEUMATIC Throttle Lever (8940158411)
- IKO Needle Roller Cage, General usage, #KT455320C3 (KT455320C3)
- DAYTON BX73 Cogged V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (3GXA8)
- FASCO Motor, 1/12HP 115/230V 1PH 1550RPM Ccw (D113)
- FASCO Fasco Ventilation Motor, 1/100 HP, 3000 RPM, 115V, OAO (D033)
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 7173-1580 (D1100)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206447 (D1157)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8382S (D1045)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Fasco Replacement For: 661 (D1160)
- FASCO Motor, 1/15HP 115-208/230V 1550RPM (D482)
- Fasco OEM Replacement Motors