Shop All OEM Replacement Motors
Fasco
Motor, 1/20 HP, OEM Replacement Brand: Witt Replacement For: 8216073
Mfr # D1102
Zoro # G4334587
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/20 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1102
- Zoro # G4334587
- UPC # 815585028185
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 2.7" |
Length Less Shaft | 3 11/16 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3-19/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6.41" |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 0.75/0.40 A, 3.3 in Frame, OEM Replacement Brand Witt, Replacement For 8216073, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORROSIONX 16 Oz. Corrosion Inhibitor Penetrant Lubricant, CorrosionX® (91002)
- PARKER Pressure Control Valve, 1/4 NPT, 360 PSI (637B-5-1/4-2)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1 (10343-16-16)
- DCM Skirt Mount, Condenser Fan, 12" (TA12R2002)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Bohn Replacement For: 7190-0442 (D1125)
- FASCO Motor, 1/15HP 115-208/230V 1550RPM (D482)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: 5KSM59ES2001 (D1152)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Fasco Replacement For: 661 (D1160)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 19-09-215 (D1165)
- FASCO Condenser Fan Motor, 1/5, OEM Replacement Brand: Rheem/Ruud (D2840)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Reznor Replacement For: 7162-0396 (D461)
- Fasco OEM Replacement Motors