Shop All OEM Replacement Motors
Fasco
Motor, 1/20 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: JB1R040
Mfr # D653
Zoro # G4333896
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/20 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D653
- Zoro # G4333896
- UPC # 818508021126
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/4" |
Shaft Length | 2.2" |
Length Less Shaft | 6 1/2 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 8.78" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 3,430, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.1/0.44 A, 3.3 in Frame, OEM Replacement Brand Rheem/Ruud, Replacement For JB1R040, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-7/8 In, SS (2C-287-S)
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 97mm Overall Length , 24mm Housing W (UCT205-25MM)
- D&D Timing Belt, XL, 0.37 x 21in PL, T105 (210XL037)
- SENQCIA HI-MAX 08B Riveted Iso Bs RllrChn, SnglStrnd, 10Ft Bx, 1/2" Ptch, 08Bhmrb, PK10 (08BHMRB)
- FASCO Motor, 1/15, 1/25, 1/35 HP, OEM Replacement Brand: McQuay Replacement For: 879-382563B-00 (D1141)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11528 (D1189)
- FASCO Motor-208-230V1550/1400Rpm 1/2Hp (D1125)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8388S (D1049)
- FASCO Fasco Ventilation Motor, 1/25 HP, 1550 RPM, 115V, OAO, 3.3 Frame, Extended Studs (D031)
- FASCO Motor1/25HP Motor, Dbl Shft 208-230V (D292)
- CENTURY Nesbitt Replacement Motor (C035)
- Fasco OEM Replacement Motors