Shop All OEM Replacement Motors
Fasco
Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11510
Mfr # D1158
Zoro # G4334359
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/20 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D1158
- Zoro # G4334359
- UPC # 818508022192
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 1-5/8" |
Length Less Shaft | 3 5/8 in |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5.3" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 1.4/0.80 A, 3.3 in Frame, OEM Replacement Brand Krack Refrigeration, Replacement For 11510, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Dryer, Silica Gel (5VD08)
- TOMPKINS Hydraulic Fitting-Steel16MOR-06FOR (6410-16-06)
- BERLISS 35mm x 72mm x 17mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6207-2RS BERLISS)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 2 in Stroke, Round Body Double Acting (5VMH7)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 19-09-215 (D1165)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043336 (D1120)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: HC30GB232 (D1184)
- FASCO Motor, 1/65 HP, OEM Replacement Brand: Loren Cook Replacement For: 615049 (D1117)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206444 (D1156)
- FASCO Motor1/8HP 115V 1550RPM 4Spd Motor (D347)
- FASCO Motor1/40HP, 115V, 1500RPM, 60Hz (D127)
- Fasco OEM Replacement Motors