Shop All OEM Replacement Motors
Fasco
Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8388S
Mfr # D1049
Zoro # G4334751
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- HP 1/20 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1049
- Zoro # G4334751
- UPC # 815585027744
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 7.15" |
Length Less Shaft | 3 13/16 in |
Bolt Circle Dia. | 4 5/8 in |
Body Dia. | 5-7/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 11" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 265V AC, Full Load Amps 0.4 A, 42 Frame, OEM Replacement Brand IEC, Replacement For 5KCP29FK8388S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Brgs, #200SFF22 (200SFF22)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/4" Male Jic X 1-1/4" Male Pipe, Straight (2404-20-20)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-4)
- KLEIN TOOLS Wire Pulling Foam Lubricant (51100)
- FASCO Motor1/70HP, 1500RPM, 115V, Motor (D121)
- FASCO Motor1/8HP1075RPM, 3-Spd, 277V Motor (D277)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Manitowoc Ice (D1143)
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 7173-1580 (D1100)
- FASCO Motor, 1/3 HP, OEM Replacement Brand: Coleman Replacement For: Coleman Mfr. No. 1468-306, 1468-3069 (D1092)
- FASCO Motor, 1/10 HP, OEM Replacement Brand: ILG Replacement For: 7108-2171 (D1039)
- VULCAN HART Knob, Thermostat (00-944801)
- Fasco HVAC Motors