Shop All OEM Replacement Motors
Fasco
Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8132S
Mfr # D1048
Zoro # G4334760
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- HP 1/20 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1048
- Zoro # G4334760
- UPC # 815585027737
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 7-1/4" |
Length Less Shaft | 3 13/16 in |
Bolt Circle Dia. | 4 5/8 in |
Body Dia. | 5-7/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 11-1/8" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, Full Load Amps 0.5 A, 42 Frame, OEM Replacement Brand IEC, Replacement For 5KCP29FK8132S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 35mm Bore (UCFL207-35MM)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 20:1 (F732-20E-B9-G)
- WESTWARD Collet, 1/8 In (PN5ZL14016G)
- DURA-SURE TORQUE Timing Belt, S45M, 15 x 351mm PL, T78 (150-S4.5M-351)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Economite/Mid-Contienent Gas Burner Replacement For: AA2P026N (D1151)
- FASCO Motor, 1/6 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8384S (D1059)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- FASCO Motor, 1/11, 1/25, 1/70 HP, OEM Replacement Brand: Camco Replacement For: 2868-405-173 (D119)
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 42865 (D1104)
- FASCO Motor, 1/50, 1/80, 1/140 HP, OEM Replacement Brand: Buck Stove Replacement For: 7163-6045 (D1138)
- BROAN Motor (97010736)
- Fasco OEM Replacement Motors