Shop All OEM Replacement Motors
Fasco
Motor, 1/20 HP, OEM Replacement Brand: Heatcraft
Mfr # D1132
Zoro # G3732018
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/20 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D1132
- Zoro # G3732018
- UPC # 818508021980
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 0.313" |
Shaft Length | 2.6" |
Length Less Shaft | 3 11/16 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5.94" |
Stud Size | #8-32 |
Mounting Stud Length | 1/8 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1300/1500 rpm, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.07/0.96 A, 3.3 in Frame, OEM Replacement Brand Heatcraft, Replacement For Fasco Mfr. No. 71639383, Heatcraft Mfr. No. 25300201, Usable @ 208V Yes, Usable @ 200V No, 50/60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1422V340 (1422V340)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK47X5/8)
- LUCAS OIL Aerosol Chain Lubricant, 11 oz (10393)
- CLIMAX METAL PRODUCTS C-200-BO Set Screw Collar (C-200-BO)
- FASCO Motor1/8HP 115V 1550RPM 4Spd Motor (D347)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Heatcraft Replacement For: 25308601 (D1122)
- FASCO Motor, 1/3 HP, OEM Replacement Brand: Coleman Replacement For: Coleman Mfr. No. 1468-306, 1468-3069 (D1092)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11510 (D1158)
- FASCO Motor-208-230V1550/1400Rpm 1/2Hp (D1125)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3367 (D1182)
- SPEAKMAN Solenoid Repair Group - BATTOPCA (RPG76-0033-CA)
- Fasco OEM Replacement Motors