Shop All OEM Replacement Motors
Fasco
Motor, 1/20 HP, OEM Replacement Brand: Greencheck Fan Replacement For: 7108-2425
Mfr # D1061
Zoro # G4334690
product price: $261.00
/ea
Free Shipping & Returns
$261.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 4.4
- HP 1/20 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1061
- Zoro # G4334690
- UPC # 815585027843
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2-3/4" |
Length Less Shaft | 4 1/8 in |
Bolt Circle Dia. | 3-7/8" |
Body Dia. | 4-13/32" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 7.61" |
Stud Size | #10-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,550/1,300/1,050, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.0-1.7-1.4 A, 4.4 in Frame, OEM Replacement Brand Greenheck Fan, Replacement For 7108-2425, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM JM511910, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (JM511910)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 6 Thread Port, 237256 (237256)
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 4.45" OD (2BK47-1-1/8)
- ARROW PNEUMATICS Mid Flow Regulator, T Handle, 1" (R398G)
- FASCO Condenser Fan Motor, 1/5, OEM Replacement Brand: Rheem/Ruud (D2840)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: Fasco Replacement For: B45227 (D0562)
- FASCO Motor1/8HP1075RPM, 3-Spd, 277V Motor (D277)
- FASCO Fasco Ventilation Motor, 1/100 HP, 3000 RPM, 115V, TEAO (D616)
- FASCO Motor-208-230V1550/1400Rpm 1/2Hp (D1125)
- FASCO Fasco Ventilation Motor, 2/67 HP, 1550 RPM, 115V, OAO (D0314)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 5KCP39HGD797S (OCA1036)
- Fasco OEM Replacement Motors