Shop All OEM Replacement Motors
Fasco
Motor, 1/20 HP, OEM Replacement Brand: Arkia, Tappan & SJC Replacement For: JA1C039
Mfr # D1180
Zoro # G4334228
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/20 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1180
- Zoro # G4334228
- UPC # 815585028024
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 2.1" |
Length Less Shaft | 4 1/4 in |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6.33" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 3,300, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.5 A, 3.3 in Frame, OEM Replacement Brand Arkia, SJC, Tappan, Replacement For JA1C039, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Washer, 400-25-191 (400-25-191)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 24.5 in L Outside, 11/32 in THK (AX22)
- POWERMATE Pull Cord Tank Drain Valve (072-0024RP)
- B B MANUFACTURING 285L050G, Timing Belt, Neoprene, Fiberglass (285L050G)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Fasco Replacement For: 661 (D1160)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: HC30GB232 (D1184)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Heatcraft Replacement For: 25308601 (D1122)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Mid Continent Replacement For: JA1M069NV (D454)
- FASCO Motor1/25HP Motor, Dbl Shft 208-230V (D292)
- FASCO Motor, 1/20HP 115V 1500RPM 3.3" Motor (D133)
- BROAN Motor (97009724)
- Fasco OEM Replacement Motors