Shop All OEM Replacement Motors
Fasco
Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101
Mfr # D1123
Zoro # G4334499
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/20, 1/15 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D1123
- Zoro # G4334499
- UPC # 815585028413
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 0.313" |
Shaft Length | 2.64" |
Length Less Shaft | 4 1/16 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6.7" |
Stud Size | #10-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15, 1/20 HP, Nameplate RPM 1,550/1,400, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.40/0.50 A, 3.3 in Frame, OEM Replacement Brand Heatcraft, Replacement For 25309101, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3130, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3130 (3130)
- PACKARD Electrically Commutated Motor (ECR92PJA12)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG6BG)
- FASCO Motor, 1/12HP 115/230V 1PH 1550RPM Ccw (D113)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Jenn Air Replacement For: 7108-2101 (D377)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8383S (D1055)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501909 (D1245)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: Thermal Transfer Replacement For: 66098 (D1006)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/8 HP, OEM Replacement Brand: Dayton (GGS_47538)
- Fasco OEM Replacement Motors