Shop All OEM Replacement Motors
Fasco
Motor, 1/16 HP, OEM Replacement Brand: Heatcraft Replacement For: 25308601
Mfr # D1122
Zoro # G4334508
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/16 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1122
- Zoro # G4334508
- UPC # 815585028390
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 0.313" |
Shaft Length | 1.69" |
Length Less Shaft | 3 7/8 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5.57" |
Stud Size | #10-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/16 HP, Nameplate RPM 1,300, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.4 A, 3.3 in Frame, OEM Replacement Brand Heatcraft, Replacement For 25308601, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 2 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x2)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.25 inch OD (2AK114x1-3/16)
- FESTO Standards-Based Cylinder DSNU-20-40-P-A (DSNU-20-40-P-A)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Arkia, Tappan & SJC Replacement For: JA1C039 (D1180)
- FASCO Motor1/25HP Motor, Dbl Shft 208-230V (D292)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Tecumseh Replacement For: 810E026A81 (D9487)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11528 (D1189)
- FASCO Motor208-230V 1600/1400RPM Blower (B45230)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8382S (D1045)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 8251510360 (D1179)
- Fasco OEM Replacement Motors