Shop All OEM Replacement Motors
Fasco
Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: HC30GB232
Mfr # D1184
Zoro # G4334200
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/16 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1184
- Zoro # G4334200
- UPC # 815585028048
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 3.35" |
Length Less Shaft | 4 3/4 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 8.1" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/16 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 460V AC, Full Load Amps 0.3 A, 3.3 in Frame, OEM Replacement Brand Carrier/BDP, Replacement For HC30GB232, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Reel Roller for Large Cable Reels (39660)
- NSK NSK 6006DDU AS2S5, 6000 Series Single Row Deep Groove Ball Bearing (6006DDU AS2S5)
- INGERSOLL-RAND General Purpose Filter, 3/4in. NPT, 65 cfm (FA110IG)
- ZORO SELECT 1/4" ID x 50 ft Nylon Coupled Paint Spray Hose BL (1AGF1)
- FASCO Motor, 1/3 HP, OEM Replacement Brand: Coleman Replacement For: Coleman Mfr. No. 1468-306, 1468-3069 (D1092)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Heatcraft Replacement For: 25308601 (D1122)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043336 (D1120)
- FASCO Motor, 1/88 HP, OEM Replacement Brand: Nutone Replacement For: 53581 (D0636)
- FASCO Fasco Ventilation Motor, 1/25 HP, 1550 RPM, 115V, OAO, Extended Studs (D0534)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750 (D1190)
- REGAL BELOIT Motor, 1-Phase, 1075 rpm, 115V, 24-3/4" L (452B)
- Fasco OEM Replacement Motors