Shop All OEM Replacement Motors
Fasco
Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3367
Mfr # D1182
Zoro # G4334219
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/16 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1182
- Zoro # G4334219
- UPC # 815585028031
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 3.35" |
Length Less Shaft | 4 13/16 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 8.16" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/16 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.6 A, 3.3 in Frame, OEM Replacement Brand Carrier/BDP, Replacement For 7162-3367, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic PTO Pump, 1000RPM, 43 Min. HP (GP-PTO-A-9-21R)
- CONTINENTAL CONTITECH 5/BX65 Banded Cogged V-Belt, 68" Outside Length, 3-19/64" Top Width, 5 Ribs (5/BX65)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK34 X 5/8 SHEAVE (AK34 X 5/8 SHEAVE)
- WD-40 Multi-Purpose Lubricant Spray 2.75 oz (490352)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750 (D1190)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 17-09-679 (D1155)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8094S (D1053)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11528 (D1189)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: ILG Replacement For: 7108-2237 (D115)
- MODINE Motor, 1/8 HP, 115V, 1625 rpm (9F0302270000)
- Fasco HVAC Motors