Shop All 3-Phase Condenser Fan Motors
Fasco
Motor, 1/15HP 115V 1550RPM 4Spd
Mfr # D117
Zoro # G3208593
original price:
$312.32
7% off
new price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Shaded Pole
- Phase 1
- HP 1/15-1/25-1/30-1/40 HP
- RPM Range 1,501-1,600
- No. of Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D117
- Zoro # G3208593
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 7-1/2" |
Length Less Shaft | 4 3/8 in |
Bolt Circle Dia. | 3 15/16 in |
Body Dia. | 4 3/8 in |
Overall Length | 11.29" |
Lead Length | 31 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/15, 1/25, 1/30, 1/40 HP, Nameplate RPM 1,550, No. of Speeds 4, Voltage 115V AC, Full Load Amps 2.5/1.5/1.2/1.0 A, 44 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCW, Max. Ambient Temp. 104 Degrees F, Lead Length 31 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Extended Studs, Motor Mounting Position Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar 3 Pack (C-031X3)
- TRITAN Lockwasher, Metric For Use with KM6 Locknut (MB6)
- POWERDRIVE V-Belt Idler Sheave, O D 2-1/2 In (NAK25)
- CENTURY Motor, Sh Pole, 1/4 HP, 1050,115V, 42Y, OAO (BLR6404)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D0614)
- FASCO HVAC Motor, 44 Frame, 3/8 in Shaft Dia. (D485)
- FASCO Motor1/20HP 1500RPM 115V 3.0" Dia (D170)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D474)
- FASCO Motor, 1/12HP 115/230V 1550RPM (D114)
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48Y Frame (048S17D2053)
- Fasco Condenser Fan Motors