Shop All 3-Phase Condenser Fan Motors
Fasco
Motor, 1/15HP 115V 1500RPM Cw
Mfr # D116
Zoro # G3208657
product price: $156.39
/ea
Free Shipping & Returns
$156.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 4.4
- HP 1/10 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D116
- Zoro # G3208657
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 3/8" |
Shaft Length | 2.45" |
Length Less Shaft | 3 15/16 in |
Bolt Circle Dia. | 3 7/8 in |
Body Dia. | 4 3/8 in |
Overall Length | 5.97" |
Lead Length | 27 in |
Description
Motor,1/15HP 115V 1500RPM Cw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-5/8" (7S158)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1895mm PL, T379 (1895-5M-09)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 12 In (QS 1/4 L 12)
- CLIMAX METAL PRODUCTS C-162 Set Screw Collar (C-162)
- FASCO Motor1/20HP 1500RPM 115V 3.0" Dia (D170)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D474)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D0614)
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- FASCO Motor, 1/15HP 115V 1550RPM 4Spd (D117)
- FASCO Motor, 1/12HP 115/230V 1550RPM (D114)
- MARATHON Motor 1 Hp Condenser Fans Hvac/R Motor, 1 Phase, 1200 Rpm, 460 V, 48Y Frame, Tenv (X462)
- Fasco Condenser Fan Motors