Shop All OEM Replacement Motors
Fasco
Motor, 1/15 HP, OEM Replacement Brand: Trane Replacement For: 5KCP39DGM458AS
Mfr # D1089
Zoro # G4334605
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- HP 1/15 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D1089
- Zoro # G4334605
- UPC # 815585027966
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 3" |
Length Less Shaft | 3 5/16 in |
Bolt Circle Dia. | 4 5/8 in |
Body Dia. | 5-7/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 7.09" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 HP, Nameplate RPM 850/620/520, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.3 A, 42 Frame, OEM Replacement Brand Trane, Replacement For 5KCP39DGM458AS, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (SH-N-550)
- DIAMOND D Brush Seater, 4-3/4" L x 1/2" W x 1/4" H (BRSRX12MS)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (12F742)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Tecumseh Replacement For: 810E026A81 (D9487)
- FASCO Motor, 1/11, 1/25, 1/70 HP, OEM Replacement Brand: Camco Replacement For: 2868-405-173 (D119)
- FASCO Motor1/25HP 115V 1550RPM 3 3/8" (D0030)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501899 (D1243)
- FASCO Condenser Fan Motor, 1/5, OEM Replacement Brand: Rheem/Ruud (D2840)
- FASCO Motor208-230V 1600/1400RPM Blower (B45230)
- FASCO Condenser Fan Motor, 1/8, OEM Replacement Brand: Trane Replacement For: 5KCP39BGR426S (D895)
- Fasco OEM Replacement Motors