Shop All OEM Replacement Motors
This Product is Discontinued
Fasco
Motor, 1/15 HP, OEM Replacement Brand: Penn Ventilator Replacement For: 7151-3081 (Discontinued)
Mfr # D342
Zoro # G4334045
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 42
- HP 1/15 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D342
- Zoro # G4334045
- UPC # 815585029670
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 3/8" |
Shaft Length | 2-1/2" |
Length Less Shaft | 2 5/8 in |
Bolt Circle Dia. | 4-5/8" |
Body Dia. | 5.12" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5.67" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.3 A, 42 Frame, OEM Replacement Brand Penn Ventilator, Replacement For 7151-3081, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.