Shop All OEM Replacement Motors
Fasco
Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206444
Mfr # D1156
Zoro # G4334377
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/15 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1156
- Zoro # G4334377
- UPC # 818508022178
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 1" |
Length Less Shaft | 3 15/16 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5.45" |
Stud Size | 10-32 X 9/16" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,630/1,550, No. of Speeds 2, Voltage 115/208-230V AC, Full Load Amps 1.9/1.0 A, 3.3 in Frame, OEM Replacement Brand Krack Refrigeration, Replacement For E206444, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS iglide® 3/4" x 1" iglide G300 Polymer Flange Bearing (GFI-1214-16)
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Round (PRCF80A)
- CARLISLE 1610-14MPT-40 Panther Synchronous Belt (1610-14MPT-40)
- SOLBERG Filter Element, Paper, 2 Microns (850)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Greencheck Fan Replacement For: 7108-2425 (D1061)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: HC30GB232 (D1184)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: McQuay Replacement For: BA2H015 (D1144)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: 5KSM59ES2001 (D1152)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 17-09-679 (D1155)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: ILG Replacement For: 7108-2237 (D115)
- SPEAKMAN Set of Replacement Batteries (RPG76-0041)
- Fasco OEM Replacement Motors