Shop All OEM Replacement Motors
Fasco
Motor, 1/15 HP, OEM Replacement Brand: Jenn Air Replacement For: 80CR
Mfr # D1170
Zoro # G4334298
original price:
$339.99
13% off
new price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 4.4
- HP 1/15 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1170
- Zoro # G4334298
- UPC # 818508022307
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 3/8" |
Shaft Length | 2-1/2" |
Length Less Shaft | 4 3/4 in |
Bolt Circle Dia. | 3-7/8" |
Body Dia. | 4-1/2" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 7.24" |
Stud Size | 10-32 X 1/2" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.1 A, 4.4 in Frame, OEM Replacement Brand Jenn Air, Replacement For 80CR, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 200-10 CI 1/4 NPT (OS))
- PROLUBE Grease Rtio Pmp, Air Oprated, 50:1, 16 gal. (45416)
- BANDO Hp-Sts S8M-1000 Tb, 250-S8M-1000 Hp (250-S8M-1000 HP)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK95)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- FASCO Motor, 1/15, 1/25, 1/35 HP, OEM Replacement Brand: McQuay Replacement For: 879-382563B-00 (D1141)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8094S (D1053)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: ILG Replacement For: 7108-2237 (D115)
- FASCO Motor, 1/140 HP, OEM Replacement Brand: Fasco Replacement For: 293A (D1159)
- FASCO Motor, 1/6 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8384S (D1059)
- MCQUAY/DAIKIN Motor, 115V, 1/8 HP, 700 rpm (300049498)
- Fasco HVAC Motors