Shop All OEM Replacement Motors
Fasco
Motor, 1/15 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8389S
Mfr # D1041
Zoro # G4334821
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- HP 1/15 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1041
- Zoro # G4334821
- UPC # 815585027669
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 7.15" |
Length Less Shaft | 3 13/16 in |
Bolt Circle Dia. | 4 5/8 in |
Body Dia. | 5-7/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 11" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 265V AC, Full Load Amps 0.6 A, 42 Frame, OEM Replacement Brand IEC, Replacement For 5KCP29DK8389S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 3/4'' Bore - Die Cast (5125034)
- VIBCO Pneumatic Vibrator, 55 lb, 24,000vpm, 60psi (V-100)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 250 psi, Valve Type: Hard Seat (SA25-1A250)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206444 (D1156)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8028S (D1047)
- FASCO Fasco Ventilation Motor, 1/25 HP, 1550 RPM, 115V, OAO, Extended Studs (D0534)
- FASCO Motor, 1/11, 1/25, 1/70 HP, OEM Replacement Brand: Camco Replacement For: 2868-405-173 (D119)
- FASCO Motor1/50HP 120V 1400RPM (D633)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: Thermal Transfer Replacement For: 66098 (D1006)
- CENTURY MODEL-RFHP-48FR (9605A)
- Fasco OEM Replacement Motors