Shop All OEM Replacement Motors
Fasco
Motor, 1/15 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3829
Mfr # D1178
Zoro # G4334246
original price:
$201.59
10% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/15 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1178
- Zoro # G4334246
- UPC # 815585027997
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 2.8" |
Length Less Shaft | 7 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 9.82" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.5 A, 3.3 in Frame, OEM Replacement Brand Carrier/BDP, Replacement For 7162-3829, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X16X16SS)
- CONTROL DEVICES Throttle Control, 48 in Cable (TC12-1AL048)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-02AS)
- MI-T-M Hose Barb (23-0073)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Heatcraft (D1133)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8028S (D1047)
- FASCO Motor, 1/3 HP, OEM Replacement Brand: Coleman Replacement For: Coleman Mfr. No. 1468-306, 1468-3069 (D1092)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750 (D1190)
- FASCO Motor1/8, 1/10, 1/12, 1/15HP 115V (D337)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Reznor Replacement For: 7162-0396 (D461)
- FASCO Motor, 1/150 HP, OEM Replacement Brand: Coleman Replacement For: 7121-5906 (D408)
- Fasco HVAC Motors