Shop All OEM Replacement Motors
Fasco
Motor, 1/140 HP, OEM Replacement Brand: Fasco Replacement For: 293A
Mfr # D1159
Zoro # G4334340
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/140 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D1159
- Zoro # G4334340
- UPC # 818508022208
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 1-1/8" |
Length Less Shaft | 2 5/16 in |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 3.52" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/140 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.4 A, 3.3 in Frame, OEM Replacement Brand Fasco, Replacement For 293A, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Lug, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 3.0 (6221372650)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 19 # of Teeth (40BS19H X 3/4)
- NTN NTN 6310ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 110 Mm Od X 27 Mm W Double Shielded (6310ZZ)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3367 (D1182)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8094S (D1053)
- FASCO Condenser Fan Motor, 1/8, OEM Replacement Brand: Trane Replacement For: 5KCP39BGR426S (D895)
- FASCO Motor, 1/150 HP, OEM Replacement Brand: Coleman Replacement For: 7121-5906 (D408)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3829 (D1178)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Bohn Replacement For: 7190-0442 (D1125)
- FASCO Motor, 1/12HP 115/230V 1PH 1550RPM Ccw (D113)
- Fasco OEM Replacement Motors