Shop All OEM Replacement Motors
Fasco
Motor, 1/12HP 115/230V 1PH 1550RPM Ccw
Mfr # D113
Zoro # G3208508
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 4.4
- HP 1/12 HP
- Motor Application Fan Coil, Air-Conditioning, Heating Unit
- Motor Design Shaded Pole
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D113
- Zoro # G3208508
- UPC # 00663001023326
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 3/8" |
Shaft Length | 3" |
Overall Length | 7.62" |
Description
Motor,1/12HP 115/230V 1PH 1550RPM Ccw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Spherical Plain Brgs, #GE80ES (GE80ES)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 100 Ft (CT6100HN)
- POWERFLITE A49 51" Outside Length, 1/2" Top Width, 1 Ribs (A49-2)
- NATIONAL Small Bore Inch Seal, 456641 (456641)
- FASCO Motor1/25HP Motor, Dbl Shft 208-230V (D292)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 17-09-679 (D1155)
- FASCO Motor, 1/88 HP, OEM Replacement Brand: Nutone Replacement For: 53581 (D0636)
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 42865 (D1104)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Tecumseh Replacement For: 5KCP11FG1197CS (D475)
- FASCO Motor, 1/6 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8384S (D1059)
- A.O. SMITH Century Unit Heater Motor, 1/4 HP, 1075 RPM, 115V, TEAO (UH1026NB)
- Fasco HVAC Motors