Shop All OEM Replacement Motors
Fasco
Motor, 1/12 HP, OEM Replacement Brand: Tecumseh Replacement For: 810E026A81
Mfr # D9487
Zoro # G4333835
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/12 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D9487
- Zoro # G4333835
- UPC # 818508020778
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 2.15" |
Length Less Shaft | 4 13/16 in |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6.98" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/12 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1.2/1.3 A, 3.3 in Frame, OEM Replacement Brand Tecumseh, Replacement For 810E026A81, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 24" Outside Length, 1/2" Top Width, 1 Ribs (A22/4L240)
- BREEZE Hose Clamp, Liner, SAE 12, Zinc, PK10 (9212H)
- MILTON L Style Coupler, 1/4" MNPT (S-794)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Trane Replacement For: 5KCP39DGM458AS (D1089)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Reznor Replacement For: 7162-0396 (D461)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8387S (D1044)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8388S (D1049)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501909 (D1245)
- FASCO Motor1/40HP, 115V, 1500RPM, 60Hz (D127)
- GOODMAN Motor1/4HP Blower Motor (11091207SP)
- Fasco OEM Replacement Motors