Shop All OEM Replacement Motors
Fasco
Motor, 1/12 HP, OEM Replacement Brand: Jenn Air Replacement For: 7108-2101
Mfr # D377
Zoro # G4334027
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 4.4
- HP 1/12 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D377
- Zoro # G4334027
- UPC # 815585029809
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 3/8" |
Shaft Length | 2" |
Length Less Shaft | 2 3/4 in |
Bolt Circle Dia. | 3-7/8" |
Body Dia. | 4-13/32" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5-1/4" |
Stud Size | #10-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/12 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.1 A, 4.4 in Frame, OEM Replacement Brand Jenn Air, Replacement For 7108-2101, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- EAGLE BELTING 2PJ286 11-5/16 in Outside Length, 3/16 in Top Width, 2 Ribs (70474901)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- D&D 24" Outside Length, 2/7" Top Width, 3 Ribs (240J3)
- FASCO Fasco Ventilation Motor, 2/67 HP, 1550 RPM, 115V, OAO (D0314)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: 5KSM59ES2001 (D1152)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: McQuay Replacement For: 879-382-562-ZB-00 (D1142)
- FASCO Motor, 1/65 HP, OEM Replacement Brand: Loren Cook Replacement For: 615049 (D1117)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Trane Replacement For: 5KCP39DGM458AS (D1089)
- FASCO Motor, 1/15, 1/12, 1/10 HP, OEM Replacement Brand: McQuay Replacement For: 879-382564B-00 (D1140)
- BALDOR-RELIANCE Motor, 0.75 HP, OEM Replacement Brand: Baldor (RL1307A)
- Fasco HVAC Motors