Shop All OEM Replacement Motors
Fasco
Motor, 1/12 HP, OEM Replacement Brand: ILG Replacement For: 7108-2237
Mfr # D115
Zoro # G4334429
original price:
$342.35
2% off
new price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 4.4
- HP 1/12 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D115
- Zoro # G4334429
- UPC # 818508022123
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2" |
Length Less Shaft | 4 5/8 in |
Bolt Circle Dia. | 3-7/8" |
Body Dia. | 4.39" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6.62" |
Stud Size | 10-32 X 3/4" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/12 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 2.5/1.3 A, 4.4 in Frame, OEM Replacement Brand ILG, Replacement For 7108-2237, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D2400-8M-30 - 94.49 in Outside Length - 1.18 in Top Width (D2400-8M-30)
- IKO Shell Needle Roller Bearing, Inch, #BA4416ZOH (BA4416ZOH)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8335FZ)
- SKF SKF 6207Z, Single Row Ball Bearings (6207Z)
- FASCO Motor, 1/6 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8384S (D1059)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043766 (D1121)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Arkia, Tappan & SJC Replacement For: JA1C039 (D1180)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Bohn Replacement For: 7190-0442 (D1125)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: McQuay Replacement For: BA2H015 (D1144)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Heatcraft Replacement For: 25308601 (D1122)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/4 HP, OEM Replacement Brand: Dayton (GGS_47540)
- Fasco HVAC Motors