Shop All OEM Replacement Motors
Fasco
Motor, 1/12 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8383S
Mfr # D1055
Zoro # G4334727
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42
- HP 1/12 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1055
- Zoro # G4334727
- UPC # 815585027805
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 9-1/8" |
Length Less Shaft | 3 in |
Bolt Circle Dia. | 4 5/8 in |
Body Dia. | 5-7/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 21.77" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 HP, Nameplate RPM 1,375, No. of Speeds 3, Voltage 115-127V AC, Full Load Amps 1.4 A, 42 Frame, OEM Replacement Brand IEC, Replacement For 5KCP29BK8383S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R28-03-F000B)
- CRC Food Grade Belt Dressing, H1 Food Grade, -40 to 350 degrees F, 16 oz Aerosol Can, Amber (03065)
- BANDO Power King, M22 (M22)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Heatcraft Replacement For: 25309101 (D1123)
- FASCO Motor1/8, 1/10, 1/12, 1/15HP 115V (D337)
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 7173-1580 (D1100)
- FASCO Motor, 1/6 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8384S (D1059)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Fasco Replacement For: 661 (D1160)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 8251510360 (D1179)
- A.O. SMITH Century OTC6004, Tecumseh Replacement Refrigation Motor 1500 RPM 230 Volts - CCWSE (OTC6004)
- Fasco HVAC Motors