Shop All OEM Replacement Motors
Fasco
Motor, 1/100 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 17-09-679
Mfr # D1155
Zoro # G4334386
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/100 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1155
- Zoro # G4334386
- UPC # 818508022161
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/4" |
Shaft Length | 2.3" |
Length Less Shaft | 2 5/8 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 3.63" |
Stud Size | 8-32 x 1/2" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/100 HP, Nameplate RPM 1,085, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.5 A, 3.3 in Frame, OEM Replacement Brand Thermador (Trade Wind), Replacement For 17-09-679, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-10-L-T4-PQ2-VQ2-O2-P (VN-10-L-T4-PQ2-VQ2-O2-P)
- D&D 176" Outside Length, 2/3" Top Width, 1 Ribs (B173)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/8Hp 208-240V 1550Rpm 2Sp Mtr (3900-2032-000)
- D&D 41" Outside Length, 2/3" Top Width, 1 Ribs (B38/5L410)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8387S (D1044)
- FASCO Motor1/8, 1/10, 1/12, 1/15HP 115V (D337)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 8251510360 (D1179)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 19-09-215 (D1165)
- FASCO Motor, 1/150 HP, OEM Replacement Brand: Coleman Replacement For: 7121-5906 (D408)
- HEATCRAFT REFRIGERATION Motor, 1/15HP, 230V, 1550RPM (25309101S)
- Fasco HVAC Motors